Shop Alternate Products
This Product is Discontinued
Carhartt
Long Sleeve Henley, Hunter Green, 2XL (Discontinued)
Mfr # K128-HTG XXL TLL
Zoro # G0094866
This Product is Discontinued
Key Features
- Size 2XL
- Color Green
- Material 100% Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 50 in to 52 in