Carhartt
Hooded Swtshrt, Navy, 50Cotton/50PET, M
Mfr # K122-472 MED REG
Zoro # G0095514
$56.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 10.5 oz
- Features Brass Zipper, Handwarmer Pockets
- Number of Outside Pockets 2
- Fits Chest Size 38 in to 40 in
Explore More Products
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, L K122-BLK LRG TLL
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL K122-BLK XLG REG
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL K122-472 XXL TLL
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt 100615-001
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, L K121-472 LRG TLL
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 3XL K122-BLK 3XL REG
- CARHARTT Zip-up Sweatshirt, Green, Men's, Size 3XL K122-BLM3XLTLL
- CARHARTT TS4078 M RD LseFit MW Lnd FZip Swtshrt 104078-472
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt 100617-026
- TOUGH DUCK Insulated Hoodie, WJ081-CHACL-L WJ081
- DICKIES Traeger Hoodie Black XL TRG22AKBKXL
- Carhartt Workwear and Protective Clothing