Condor
Coverall, Chest 59In., Navy
Mfr # 2KTH1
Zoro # G0096476
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Navy
- Material 65% Polyester/35% Cotton
- Fabric Weight 9 oz
- Inseam 30 1/2 in
Explore More Products
- CONDOR Bib Ovrlls, Dsrt Snd Brwn, Size40 to 42x30 1H179
- CONDOR Coverall, Chest 56In., Navy 2KTG8
- CONDOR Coverall, Chest 61In., Desert Sand Brown 1FBC3
- CONDOR Coverall, Chest 48In., Navy 2KTG6
- CONDOR Bib Ovrlls, Dsrt Snd Brwn, Size34 to 37x30 1H180
- CONDOR Coverall, Chest 52In., Navy 2KTG7
- CONDOR Arctic Bib Overall, Black, Size 54x32 In 2KTH6
- CONDOR Bib Ovrlls, Dsrt Snd Brwn, Size52 to 54x31 1FBC2
- PROPPER Coverall, Chest 47 to 48In., Tan F51154622148R
- VF IMAGEWEAR Coverall, Chest 38In., Navy CT10NV RG 38
- ZORO SELECT Coverall, Chest 46In., Blue CT10PB RG 46
- Condor Coveralls & Overalls