Shop Alternate Products
This Product is Discontinued
Carhartt
Work Pants, Washed Brown, Size48x30 In (Discontinued)
Mfr # B11 BRN 48 30
Zoro # G0096792
This Product is Discontinued
Key Features
- Color Brown
- Material 100% Ring Spun Cotton Duck
- Gender Men's
- Inseam 30"
- Fabric Weight 12 oz