- Home
- /
- Lab Equipment & Supplies
- /
- Lab Instruments
- /
- Water Quality Testing
- /
- Water Testing Meters
- /
- Water Quality Meter Kit, 0 to 14 pH
Shop Alternate Products
This Product is Discontinued
Ysi
Water Quality Meter Kit, 0 to 14 pH (Discontinued)
Mfr # PP Quatro-4 P PH
Zoro # G0096936
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Handheld
- Salinity Range 0 to 70 ppt
- pH Range 0 to 14
- Salinity Accuracy +/-0.01 ppt
- Manufacturers Warranty Length 3 yr Instrument, 2 yr Field Cables
Customers Also Purchased
- Brand Ysi
-
MFR #
PP Quatro-4 P PH
-
Zoro #
G0096936
- Country of Origin Unknown
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 3 yr Instrument, 2 yr Field Cables |
Details
Sub-Category | Handheld |
Salinity Range | 0 to 70 ppt |
Item | Water Quality Meter Kit |
pH Range | 0 to 14 |
Salinity Accuracy | +/-0.01 ppt |
Electric Conductivity Range | 0 to 200 ms/cm |
Range | 0 to 200 mS/cm |
TDS Range | 0 to 100g/L |
ORP Range | -1999 to 1999mV |
Waterproof | IP67 |
Dissolved Oxygen Range | 0 to 500% Air Saturation |
Automatic Temperature Compensation | No |
Calibration | Yes |
Operating Temp. Range (F) | 14 Degrees to 140 Degrees |
Display | Backlit Graphic |
Auto Power Off | No |
pH Accuracy | +/-0.2 |
Electric Conductivity Accuracy | +/-0.5% of Reading or 0.001 mS/cm, +/-1% of Reading or 0.001 mS/cm |
Salinity Resolution | 0.01 ppt |
Memory | 100 GLP Files, 5000 Data Sets |
Electric Conductivity Resolution | 0 to 0.500 mS/cm, 0.501 to 50.00 mS/cm, 50.01 to 200 mS/cm |
TDS Accuracy | 0.30 to 1.00 (0.65 Default) |
Number of Tests | 0 |
Testing Parameter | Conductivity, Dissolved Oxygen, pH |
Temp. Accuracy | +/-0.35 Degrees C |
Dissolved Oxygen Range Accuracy | +/-2% of Reading or +/-2% Air Saturation, Whichever is Greater |
Power Source | 2 C Batteries |
Barometric Pressure Range | 375 to 825 mm Hg |
Operating Temp. Range (C) | -10 Degrees to 60 Degrees C |
ORP Accuracy | +/-20mV |
pH Resolution | 0.01 |
TDS Resolution | 0.001g/L, 0.01g/L, 0.1g/L |
Includes | 4m Cable with Polarographic DO, Conductivity Sensors, pH, Soft Carrying Case |
ORP Resolution | 0.1 mV |
Temp. Resolution | 0.1 Degrees C |
Description
Water Quality Meter Kit, pH Range 0 to 14, Electric Conductivity Range 0 to 200 mS/cm, TDS Range 0 to 100g/L, ORP Range -1999 to 1999mV, Dissolved Oxygen Range 0 to 500 Percent Air Saturation, Waterproof IP67, Automatic Temperature Compensation No, Salinity Range 0 to 70 ppt, Operating Temp. Range (F) 14 Degrees to 140 Degrees , Operating Temp. Range (C) -10 Degrees to 60 Degrees C, Display Backlit Graphic, Barometric Pressure Range 375 to 825 mm Hg, Auto Power Off No