Shop Alternate Products
This Product is Discontinued
Jonard Tools
Neodymium Magnet, 21/32 in., 15 lb., PK25 (Discontinued)
Mfr # MF-25/25
Zoro # G0097469
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Rare Earth Magnet
- Max. Pull 15 lb
- Thickness 1 in
- Overall Length 21/32 in
- Overall Width 1 in