Zoro Select
Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 1/32 in
Mfr # 1XTA3
Zoro # G0099924
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1 1/32 in
- Key Type Alike
- Keying Keyed Alike
- Finish Stainless steel
- Opens With Key
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 9/32 in 1XTB1
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 17/32 in 1XTF5
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Alike, T0001 Key, For Material Thickness 13/64 in 1XRZ4
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 1/32 in 1XTF3
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 9/32 in 1XRZ9
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 17/32 in 1XTA1
- ZORO SELECT Camlock SSSU001301G
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 9/64 in 1XRZ3
- COMPX CHICAGO File Cabinet Locks, Keyed Alike, 1X03 Key C5001LP-1X03
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 7/8 in C8053-C346A-14A
- CAMCO CAM LOCK THUMB OPERATED 5/8IN 44333
- Zoro Select Cam Locks