Werner
8 ft Aluminum Platform Stepladder
Mfr # P376
Zoro # G0100451
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$234.99
Key Features
- Ladder Height 8 ft
- Platform Height 6 ft
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 6
Replacement Parts
Explore More Products
- WERNER 6 ft Fiberglass Stepladder 5906
- WERNER 4 ft Fiberglass Stepladder 6104
- WERNER 6 ft Aluminum Platform Stepladder P406
- WERNER 6 ft Fiberglass Twin Platform Stepladder PT7404-4C
- WERNER 9 ft Fiberglass Podium Stepladder PD7306
- WERNER 6 ft Fiberglass Podium Stepladder PD7303-4C
- WERNER 10 ft Aluminum Stepladder T410
- WERNER 6 ft Aluminum Stepladder T406
- WERNER 10 ft Aluminum Platform Stepladder P410
- LOUISVILLE 7 ft 0.25 ft Fiberglass Platform Stepladder FCP1404HD
- DEWALT 6 ft Fiberglass Stepladder DXL3410-06
- Werner Stepladders