American Lock
Standard Keyed Cam Lock, Key C413A
Mfr # ADCL16814AKA-C413A
Zoro # G0100554
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-1/2"
- Key Type Alike
- Finish Bright Nickel
- For Use With To Secure Office and Laboratory Furniture, Cabinets, Appliances, Cash Boxes and More
- Opens With Key
Explore More Products
- AMERICAN LOCK Standard Keyed Cam Lock, Key Different ADCL3803
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 15/16 in C8703-KD-3
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, CH751 Key, For Material Thickness 7/8 in 65011
- COMPONENT HARDWARE Nickel Plated Plunger Lock, 1-1/16" P20-0490
- COMPX TIMBERLINE Cabinet and Drawer Lock Cylinder, Keyed Alike, 103T Key C100LP-103T-14A
- CCL Drawer Dead Bolt with Interchangeable Core, Coreless, SFIC Key, For Material Thickness 1 1/4 in 72412
- ASSA ABLOY Maximum + Key Retaining Cam Lock 360 Degree Bright Chrome KD ASS-9872-625-COMP-KD
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 9/16 in 39052
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C420A Key, For Material Thickness 15/16 in C8803-C420A-14A
- CCL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 5/8 in 62217
- OLYMPUS Olympus: Sliding Door Ratchet Lock OLY-729R-26D
- American Lock Cam Locks