Shop Alternate Products
This Product is Discontinued
Master Lock
Confined Space Cover, L (Discontinued)
Mfr # S201CSL
Zoro # G0100880
Free Shipping & Returns
This Product is Discontinued
Key Features
- Style Non-Lockable, Ventilated
- Max. Number of Padlocks 1
- Size L
- Operating Temp. Range -40 Degrees F to 200 Degrees F
- Cover Material UV Treated Polyester