Tritan
Min Ball Bearing, PS, 0.75In Bore Dia
Mfr # R12 2RS PRX
Zoro # G0101179
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Steel
- Bore Dia. 0.75"
- Outside Dia. 1.625"
- Width 0.4375"
- Seal/Shield Type Double Sealed
Explore More Products
- TRITAN Bearings, Sealed, 5mm Bore Dia., 5.00mm W 625 2RS PRX
- TRITAN Bearings, 6.00mm Bore Dia., 5.00mm W R1560 ZZ SRL
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., 1020 lb 638 2RS PRX
- TRITAN Min Ball Bearing, PS, 0.5In Bore Dia R8 ZZ PRX
- TRITAN Min Ball Bearing, SS, 0.1875In Bore Dia SSR3 ZZ FM222
- TRITAN Bearings, 7.00mm Bore Dia., 740 lb. 627 ZZ PRX
- TRITAN Bearings, 7.00mm Bore Dia., 3.00mm W RI814 ZZ PRX
- TRITAN Min Ball Bearing, SS, 0.875In Bore Dia SSR14 2RS FM222
- TRITAN Bearings, 7.00mm Bore Dia., 12.00mm SSRIF814 ZZ SRL
- TRITAN Min Ball Bearing, PS, 1.375In Bore Dia R22 ZZ PRX
- NTN Small Size Ball Brg 6205ZZ C3
- Tritan Ball Bearings