Zoro Select
Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK
Mfr # U51690.011.0050
Zoro # G0102028
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #4
- Fastener Length 1/2 in
- Head Type Oval
- Drive Phillips
Explore More Products
- ZORO SELECT Sheet Metal Screw, M4.8 x 20 mm, Black Phosphate Steel Truss Head Phillips Drive, 50 PK 10692PK
- ZORO SELECT Sheet Metal Screw, #4 x 1 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK U51690.011.0100
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK U28100.016.0075
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK U51662.013.0075
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.024.0125
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK U51660.019.0062
- ZORO SELECT Sheet Metal Screw, #4-24 x 1/4 in, Black Stainless Steel Hex Head Slotted Drive, 10000 PK 0404ABSWB
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.024.0100
- ZORO SELECT Sheet Metal Screw, #4-24 x 1/2 in, Zinc Plated Pan Head Slotted Drive, 10000 PK 04085SP
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, 5/16" x 1/2 in, Steel Hex Head A0090200032HW
- HILLMAN Sheet Metal Screw, #14 x 1-1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive 823342
- Zoro Select Self-Tapping Screws