Zoro Select
Swivel Plate Cstr, Rubber, 2-1/2 in, 75 lb.
Mfr # 41710
Zoro # G0102277
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Explore More Products
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 5 in., 660 lb LIK-POHI 125G-1
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel P21S-C080KP-16-WB-DL
- ZORO SELECT Swivel Pneumatic Cstr, 8 in, 210 lb, Silver P21S-P080B-14
- ZORO SELECT Swivel NSF-Listed Plate Castr, Rubbr, 3 in, 210 lb, Blk 1UKU3
- ZORO SELECT Swivel Plate Caster, Cast Iron, 6 in, 1200 lb, Blk 1NVR2
- ZORO SELECT Plate Caster, Medium-Duty, 6" Wheel Dia. 423J19
- ZORO SELECT Plate Caster, 1980 lb. Load Rating BH-G 250K
- ZORO SELECT Plte Caster, Swvl, Poly, 6", 1560 lb., Blk S-WH-6DB70-4SL-FB
- ZORO SELECT Swivel NSF-Listed Plate Caster, 450 lb., NSF-Listed Plate Type A 33H924
- FAIRBANKS Casters, Phenolic, Swivel, 6" N22-6-MC
- SERVICE CASTER 6 Inch Semi Steel Wheel Swivel Caster with Roller Bearing SCC-30CS620-SSR
- Zoro Select Casters