Zoro Select
Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish, 25 PK
Mfr # U38205.056.0001
Zoro # G0103540
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 9/16"
- Outside Diameter 1 5/32 in
- Minimum Thickness 0.095 in
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Stainless Steel Plain Finish, 50 PK U55410.011.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK 513071G
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 10 PK Z9218
- ZORO SELECT Flat Washer, Fits Bolt Size M2.6 , Steel Zinc Plated Finish, 100 PK M38130.026.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 140 PK B38100.087.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK HU-0500USSHZYBAGGR
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 50 PK M38430.240.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 240 PK 383650-BR
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , 18-8 Stainless Steel Plain Finish, 2 PK Z8856SS
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 2 PK WASB78WZ
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Stainless Steel Plain Finish, 5 PK M51530.300.0001
- Zoro Select General Washers