Dayton
Radial Ball Bearing, Double Seal, 7mm Bore
Mfr # 21XU48
Zoro # G0103750
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Cage Material Alloy Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 7 mm
Explore More Products
- DAYTON Radial Bearing, Double Seal, 30mm Bore 21XU42
- DAYTON Radial Bearing, Double Shield, 20mm Bore 1ZGF4
- DAYTON Radial Bearing, DBL Seal, 0.1250 In. Bore 1ZGC9
- DAYTON Radial Bearing, DBL Seal, 0.5000 In. Bore 1ZGD5
- DAYTON Radial Ball Bearing, Double Seal, 6mm Bore 21XU46
- DAYTON Radial Bearing, Double Shield, 17mm Bore 1ZGG6
- DAYTON Radial Bearing, Double Shield, 45mm Bore 21XU55
- DAYTON Radial Bearing, Double Shield, 12mm Bore 1ZGF1
- DAYTON Radial Bearing, Double Shield, 30mm Bore 21XU53
- FAFNIR Radial Ball Bearing 202KTT
- SKF SKF-6312 2RS1, Single Row Ball Brgs, 6312 2RS1 6312 2RS1
- Dayton Radial Ball Bearings