Shop Alternate Products
This Product is Discontinued
Zoro Select
PC Power Cord, 5-15P, IEC C13, 15 ft., Blk, 10A (Discontinued)
Mfr # 7678
Zoro # G0103909
This Product is Discontinued
Key Features
- Cord Length 15 ft
- Voltage 125V AC
- Plug Configuration NEMA 5-15P
- Connection Type Right Angle IEC C13
- Jacket Material PVC