Brady
Pipe Marker, (Blank), Bl, 2-1/2 to3-7/8 In
Mfr # 4013-C
Zoro # G0103984
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Blank
- Legend (Blank)
- Height 2 in
- Legend Color No Legend
- Width 2 in
Explore More Products
- BRADY Pipe Marker, PK5, 7272-1HV-PK 7272-1HV-PK
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-1-PK 7227-1-PK
- BRADY Pipe Marker, Adhesive, 1-1/8"H, 7"W, PK5, 105777-PK 105777-PK
- BRADY Pipe Marker, Black, Fuel Oil Return, PK5, 7116-3C-PK 7116-3C-PK
- BRADY Pipe Marker, Water, PK5, 7304-4-PK 7304-4-PK
- BRADY Pipe Marker, Process Water, Gn, to 3/4 In 7224-3C
- BRADY Pipe Marker, Caustic, Orange, 4 to 6 In 4307-D
- BRADY Pipe Mrkr, Condensate Return, 2-1/2to7-7/8, 7349-1 7349-1
- BRADY Pipe Marker, Drain, Yellow, 8 to 9-7/8 In 4054-G
- BRADY Low-Halide Pipe Tape, Black, 100 ft. L, B30C-4000-569-BK B30C-4000-569-BK
- BRADY Pipe Marker, Arrow, 2 In.H, 73949 73949
- Brady Pipe Markers, Arrow, and Banding Tape