Shop Alternate Products
This Product is Discontinued
Schneider Electric
Variable Frequency Drive, 15 HP, 575-690V (Discontinued)
Mfr # ATV61HD15Y
Zoro # G0105345
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. HP 15 hp
- Input Voltage 690V AC
- Output Voltage 690V AC
- Input Phase AC Three
- Enclosure Totally Enclosed