Telemecanique Sensors
Photoelectric Sensor, Rectangle, Thru-Beam
Mfr # XUK2ARCNL2R
Zoro # G0105631
$98.14
25% off
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 65
- Sensing Method - Rectangular Photoelectric Sensor Through Beam Receiver
- Circuit Type Relay NO/NC
- Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/DC
- Height 50 mm
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective XUB1APANL2
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam XUX0ARCTT16T
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective XUB1ANANL2
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective XUB9APANL2
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective XUK9ARCNL2
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode XUX0AKSAT16
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse XUB5APBNL2
- TELEMECANIQUE SENSORS Photocell Sensor Bgs Pnp Nonc 2M Cable XUM8APCNL2
- TELEMECANIQUE SENSORS Photo-electric sensor-XUB-emitter- XUB2BKSNM12T
- AUTONICS Fiber Optic Sensor, LED, PNP, 1.53"H, 2.87"D BF3RX-P
- EATON Photoelectric Sensor, Rectangl, Reflective 1450E-6517
- Telemecanique Sensors Photoelectric Sensors