Compx National
Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 5/8 in
Mfr # C8054-C413A-3
Zoro # G0107161
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 5/8 in
- Key Type Alike
- Keying Keyed Alike
- Finish Bright Brass
- For Use With Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length
Explore More Products
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C346A Key, For Material Thickness 15/16 in C8704-C346A-14A
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C642A Key, For Material Thickness 1 7/16 in C8060-C642A-14A
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/64 in C8051-KD-3
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 7/16 in C8060-KD-14A
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Master Keyed, 4TYH5 Key, For Material Thickness 7/64 in C8051-MKKD-14A
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 1/8 in C8055-C413A-3
- COMPX NATIONAL Drawer Lock For Up To 1-1/8 in. Material 870503415
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Master Keyed, 4TYH5 Key, For Material Thickness 15/64 in C8052-MKKD-14A
- COMPX NATIONAL Drawer Lock For Up To 7/8 in. Material 870303642
- COMPX NATIONAL Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 103 Key, For Material Thickness 1 3/8 in C8179-103-26D
- CCL Cam, Straight For Material Thickness 1 1/8 in S175
- Compx National Cam Locks