Shop Alternate Products

Brady

Pipe Marker, Fuel Gas, Yel, 8 In or Greater (Discontinued)




Key Features

  • Legend Fuel Gas
  • Height 4"
  • Background Color Yellow
  • Legend Color Black
  • Width 24"
See all product information