Brady
Arrow Tape, White/Blue, 2 In. W
Mfr # 91423
Zoro # G0109392
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Blue
- Legend Color White
- Length 1,080 in
- Material vinyl
- Reusable No
Explore More Products
- BRADY Arrow Tape, White/Red, 2 In. W, 90 ft. L 91422
- BRADY Arrow Tape, White/Green, 4 In. W 91290
- BRADY Arrow Tape, White/Red, 1 In. W, 90 ft. L 91426
- BRADY Pipe Marker, Black, Heating Supply, PK5, 7127-4-PK 7127-4-PK
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In, 5661-II 5661-II
- BRADY Pipe Marker, Adhesive, White, Helium, PK5, 87742-PK 87742-PK
- BRADY Pipe Marker, Alum, Yellow, 6 to 7-7/8 In 4004-F
- BRADY Pipe Marker, Black, HVAC Supply, PK5, 7152-1-PK 7152-1-PK
- BRADY Pipe Mrkr, Oxygen 50to55 psi, 3/4to2-3/8In 86329
- BRADY Ammonia Pipe Marker, LTRS, 3 to 5In 90415
- BRADY Arrow Tape, Black/Orange, 4 In. W, 91410 91410
- Brady Pipe Markers, Arrow, and Banding Tape