Asg
Electric Screwdriver, Shut off, 900 rpm
Mfr # CL-6500-PS
Zoro # G0109588
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Driver and Wrench Product Grouping Electric Screwdrivers
- Autofeed No
- Clutch Type Adjustable Torque
- Max. Torque 14.2 in-lb
- No Load RPM 900
Explore More Products
- ASG Electric Screwdriver, Shut off, 700 rpm TL-6500
- ASG Electric Screwdriver, Shut off, 1000 rpm CL-4000
- ASG Electric Screwdriver, Shut off, 900 rpm BL-5000
- ASG Electric Screwdriver, Shut off, 700 rpm BL-7000HT
- ASG Electric Screwdriver, Shut off, 900 rpm CL-6500
- ASG Electric Screwdriver, Shut off, 700 rpm TL-6500
- ASG Electric Screwdriver, Shut off, 750 rpm CL-7000
- ASG Electric Screwdriver Cord, A, BL, CL, SS 64183
- SENCO Auto-Feed Screwdriver, 5000 RPM, Cordless DS222-18V
- DEWALT 2,500 rpm VSR All-Purpose Screwgun DW257
- DEWALT 2,500 rpm VSR Positive-Clutch Screwgun with 1/4" Bit Holder DW281
- Asg Power Fastening Tools