Shop Alternate Products
This Product is Discontinued
Brady
Pipe Marker, Brine, Green, 8 to 9-7/8 In (Discontinued)
Mfr # 4018-G
Zoro # G0109855
This Product is Discontinued
Key Features
- Pipe Marker Subject Matter Other Liquids
- Legend Brine
- Height 10"
- Background Color Green
- Legend Color White