- Home
- /
- Safety
- /
- Signs & Labels
- /
- Pipe Markers, Arrow, and Banding Tape
- /
- Pipe Marker, Acid Waste, Ong, 3/4to2-3/8 In
Shop Alternate Products
This Product is Discontinued
Brady
Pipe Marker, Acid Waste, Ong, 3/4to2-3/8 In (Discontinued)
Mfr # 7320-4
Zoro # G0112874
This Product is Discontinued
Key Features
- Pipe Marker Subject Matter Acids & Bases
- Legend Acid Waste
- Height 1 1/8 in
- Background Color Orange
- Legend Color Black
Customers Also Purchased
- Brand Brady
-
MFR #
7320-4
-
Zoro #
G0112874
- UPC # 754473666859
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Length | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Details
Item | Pipe Marker |
Pipe Marker Subject Matter | Acids & Bases |
Legend | Acid Waste |
Background Color | Orange |
Legend Color | Black |
Fits Pipe O.D. | 3/4 to 2 3/8 in |
Marker Attachment Style | Self-Adhesive |
Material | vinyl |
Language | English |
Standards | ANSI A13.1-2007 |
Legend Alpha Range | A to C |
Operating Temp. Range | 0 Degrees F |
Markers per Card | 4 |
Self-Adhesive | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Average Outdoor Durability | 8 to 10 yr |
Printed Language | English |
Maximum Pipe O.D. | 2 3/8 in |
Protective Coating | No Protective Coating |
Legend Text Color | Black |
ISO 14726 | No |
Adhesive Pipe Marker Format | Die-Cut on Cards |
Weather Resistant | Yes |
Minimum Pipe O.D. | 3/4 in |
Reflective | No |
Number of Pipe Markers | 4 |
Maximum Service Temperature | 180 Degrees F |
Adhesive Material | Acrylic |
Pipe Marker Package Type | Card |
ANSI/ASME A13.1 | Yes |
Water Resistant | No |
Abrasion Resistant | Yes |
Pipe Marker Material | Vinyl |
Minimum Service Temperature | -40 Degrees F |
UV Resistant | No |
Pipe Marker Legend | Acid Waste |
Thickness | 0.004 in |
With or Without Arrows | Without |
Adhesive Style | Permanent |
Finish | Glossy |
Humidity Resistant | No |
NFPA 99, CGA C-9 | No |
Chemical Resistant | Yes |
Glow In The Dark | No |
Pipe Marker Mounting Style | Adhesive Pipe Marker |
Minimum Application Temperature | 0 Degrees F |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid Waste, Legend Text Color Black, Character Height 3/4 in, Background Color Orange, With or Without Arrows Without