- Home
- /
- Safety
- /
- Signs & Labels
- /
- Pipe Markers, Arrow, and Banding Tape
- /
- Pipe Marker, Hot Water, Gn, 2-1/2to7-7/8 In
Shop Alternate Products
This Product is Discontinued
Brady
Pipe Marker, Hot Water, Gn, 2-1/2to7-7/8 In (Discontinued)
Mfr # 7374-1
Zoro # G0114895
This Product is Discontinued
Key Features
- Pipe Marker Subject Matter Water
- Legend Hot Water
- Height 2 1/4 in
- Background Color Green
- Legend Color White
Customers Also Purchased
- Brand Brady
-
MFR #
7374-1
-
Zoro #
G0114895
- UPC # 754473674373
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Details
Item | Pipe Marker |
Pipe Marker Subject Matter | Water |
Legend | Hot Water |
Background Color | Green |
Legend Color | White |
Fits Pipe O.D. | 2 1/2 to 7 7/8 in |
Marker Attachment Style | Self-Adhesive |
Material | vinyl |
Language | English |
Self-Adhesive | Yes |
Legend Alpha Range | G to K |
Indoor/Outdoor Usage | Indoor/Outdoor |
Standards | ANSI A13.1-2007 |
Markers per Card | 1 |
Operating Temp. Range | 0 Degrees F |
Average Outdoor Durability | 8 to 10 yr |
Legend Text Color | White |
Minimum Service Temperature | -40 Degrees F |
Adhesive Pipe Marker Format | Die-Cut on Cards |
Protective Coating | No Protective Coating |
Abrasion Resistant | Yes |
Minimum Application Temperature | 0 Degrees F |
UV Resistant | No |
Pipe Marker Legend | Hot Water |
Number of Pipe Markers | 1 |
NFPA 99, CGA C-9 | No |
Water Resistant | Yes |
Adhesive Material | Acrylic |
Glow In The Dark | No |
Humidity Resistant | No |
Pipe Marker Mounting Style | Adhesive Pipe Marker |
Adhesive Style | Permanent |
Weather Resistant | Yes |
Reflective | No |
Printed Language | English |
Chemical Resistant | Yes |
Pipe Marker Package Type | Card |
Finish | Glossy |
ANSI/ASME A13.1 | Yes |
Minimum Pipe O.D. | 2 1/2 in |
With or Without Arrows | Without |
Maximum Pipe O.D. | 7 7/8 in |
Pipe Marker Material | Vinyl |
ISO 14726 | No |
Thickness | 0.004 in |
Maximum Service Temperature | 180 Degrees F |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without