- Home
- /
- Test Instruments & Gauges
- /
- Temperature & Humidity Measuring
- /
- Dial Thermometers
- /
- Bimetal Thermom, 3 In Dial, 0 to 250F
Shop Alternate Products
This Product is Discontinued
Dwyer Instruments
Bimetal Thermom, 3 In Dial, 0 to 250F (Discontinued)
Mfr # BTO39051
Zoro # G0117695
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 9 in
Customers Also Purchased
- Brand Dwyer Instruments
-
MFR #
BTO39051
-
Zoro #
G0117695
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 9 in |
Manufacturers Warranty Length | 5 yr |
Stem Dia. | 1/4 in |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Dial Diameter | 3 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Dial Thermometer With Process Output |
Sensing Element | Bimetal |
Connection Location | Adjustable |
Temp. Range (F) | 0 Degrees to 250 Degrees |
Stem Material | 304 Stainless Steel |
Power Required | 10 to 33V DC |
Window Material | Glass |
Case | Hermetically Sealed |
Accuracy | +/-1% |
Output | 4 to 20ma DC |
Vertical Adjustment Range | 0 Degrees to 90 Degrees |
Loop Resistance | 1,045 ohm |
Case Material | Stainless Steel |
Case Features | Hermetically Sealed |
Head Connection | 3/4 in NPT |
Resistance Rating | IP66, NEMA 4X |
Minimum Temperature F | 0 Degrees F |
Graduations | 2 Degrees F |
Application | Boilers, Compressors, Thermal Oxidizers |
Shatterproof | No |
Construction | 304 Stainless Steel Housing and Stem with Glass Lens |
Includes NIST-Traceable Certificate | No |
Thread Gender | Male |
Head Material | 304 Stainless Steel |
Long Reach | No |
Functions | Transmitter Output |
Glow-in-the-Dark | No |
Thermometer Type | Dial Thermometer with 4-20mA Signal Output |
Scale Type | Dial |
Maximum Temperature F | 250 Degrees F |
Corrosion Resistant | No |
Temperature Range | 0 Degrees to 250 Degrees F |
Vibration Resistant | No |
Lead Free | No |
Lens Material | Glass |
Process Connection | 1/2 in NPT |
Housing Material | 304 Stainless Steel |
Scale | Fahrenheit |
Thread Type | NPT |
Minimum Temperature °F | 0 Degrees F |
Maximum Temperature °F | 250 Degrees F |
Description
Dial Thermometer With Process Output, Temperature Range 0 Degrees to 250 Degrees F, Stem Length 9 in, Dial Diameter 3 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass