Dwyer Instruments
Bimetal Thermom, 1-3/4 In Dial, 0to140F
Mfr # CBT1750111
Zoro # G0117905
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 1 3/4 in
- Connection Location Back
- Stem Length 5 in
- Temp. Range (F) 0 Degrees to 140 Degrees
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 2-1/2 In Dial, 0to200F BTPM290101
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 50 to 300F BTM3256D
- DWYER INSTRUMENTS Bimetal Themometer, 250 F Therm 2 Dial BTB22551
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 150 to 750F BTM3258D
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F DBTA3181
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 250F BTLS3255D
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 50 to 300F GBTB59061
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 70 to 500F STC171
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 180F CBT280101
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -40to160F HH0602F23PS
- ASHCROFT Dial Thermometer, 50 to 500 deg F 50EI60R
- Dwyer Instruments Dial Thermometers