Dwyer Instruments
Bimetal Thermom, 2 In Dial, 0 to 180F
Mfr # CBT250101
Zoro # G0118011
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Location Back
- Stem Length 5 in
- Temp. Range (F) 0 Degrees to 180 Degrees
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F BTM3254D
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 50 to 300F GBTA56061
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 70 to 370F STC161
- DWYER INSTRUMENTS Bimetal Therm, 2-1/2 In Dial, -40to160F BTPM29041
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 140F CBT380111
- DWYER INSTRUMENTS Bimetal Thermom, 2-1/2 In Dial, 0to200F BTPM260101
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 50 to 300F GBTA52561
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 50 to 400F BTLR325121
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 20 to 240F GBTA525141
- TEL-TRU Analog Dial Thermometer, Stem 6" L GT500R-0664
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F 1NFY5
- Dwyer Instruments Dial Thermometers