Dwyer Instruments
Bimetal Thermom, 2 In Dial, 50 to 300F
Mfr # CBT28061
Zoro # G0118255
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Location Back
- Stem Length 8 in
- Temp. Range (F) 50 Degrees to 300 Degrees
Explore More Products
- DWYER INSTRUMENTS Bimetal Themometer, 200 F Therm 2 Dial BTB32510D
- DWYER INSTRUMENTS Solar Powered Bimetal Thermometer, 3 Therm 58160F 9 DBTA3902
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 250F BTLS3255D
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F BTLRN372101
- DWYER INSTRUMENTS Solar Powered Bimetal Thermometer, 3 Therm 58160F 4 DBTA3402
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F STC441
- DWYER INSTRUMENTS Solar Powered Bimetal Thermometer, 3 Therm 58160F 6 DBTA3602
- DWYER INSTRUMENTS Bimetal Thermom, 1-3/4 In Dial, 50to500F CBT175071
- DWYER INSTRUMENTS Bimetal Therm, 1-3/4 In Dial, 150to750F CBT175081
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F 1NFY5
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F, Stem Length: 4 in 1NGE4
- Dwyer Instruments Dial Thermometers