Dwyer Instruments
Bimetal Thermom, 3 In Dial, 50 to 300F
Mfr # CBT38061
Zoro # G0118352
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Location Back
- Stem Length 8 in
- Temp. Range (F) 50 Degrees to 300 Degrees
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F STC141
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 240F BTLS36051
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F DBTA3251
- DWYER INSTRUMENTS Bimetal Thermom, 2-1/2 In Dial, 0to200F BTPM260101
- DWYER INSTRUMENTS Bimetal Themometer, 200 F Therm 5 Dial BTA54010D
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F DBTA3241
- DWYER INSTRUMENTS Bimetal thermometer with transmitter output, 4in stem L, range 50-300Deg F. BTO54061
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, -40 to 160F BTO56041
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 70 to 500F STC471
- DWYER INSTRUMENTS Solar Powered Bimetal Thermometer, 3 Therm 58160F 24 DBTA3242
- TAYLOR Dial Thermometer with Humidity, 12 in. 497J
- Dwyer Instruments Dial Thermometers