Ashcroft
Transducer, 30 In Hg Vac to 15 psi
Mfr # A4SBF0242D015#&VAC
Zoro # G0119892
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Intrinsically Safe Compound Transmitter
- Wetted Materials - Transmitters 316L Stainless Steel
- Range Values - Transmitter 30 to 0 to 15
- Range Units - Transmitter in Hg/psi
- Accuracy - Transmitter +/-0.25%
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, G17M0242EW200#
- ASHCROFT Transducer, 0 to5000 psi, Output 1 to 5VDC G17M0215DO5000#
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, G17M0242F2300#
- ASHCROFT Pressure Transducer, Range 0 to 3 In WC CX8MB2423IW
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, G17M0142DO200#
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, G17M0242CD5000#
- ASHCROFT Pressure Transducer, Range 0 to 1000 psi, G17MEK42EW1000#
- ASHCROFT Transducer, 0 to 200 psi, Output 1 to 5VDC G17MEK15DO200#
- ASHCROFT General Industrial Pressure Transducer E2GB3CM0242FCX03F3000#
- DWYER INSTRUMENTS Pressure Transducer, 0 to 150 PSI 628-11-GH-P9-E1-S1
- ASHCROFT Pressure Transducer/Switch, 0 to 500 psi GC357MO2L41EW500#G
- Ashcroft Pressure Transducers