Ashcroft
Transducer, 30 In Hg Vac to 15 psi
Mfr # A4SBF0442D015#&VAC
Zoro # G0120014
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Intrinsically Safe Compound Transmitter
- Wetted Materials - Transmitters 316L Stainless Steel
- Range Values - Transmitter 30 to 0 to 15
- Range Units - Transmitter in Hg/psi
- Accuracy - Transmitter +/-0.25%
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, G17M0142DO60#
- ASHCROFT Transducer, Pressure K17M0242C1 300#
- ASHCROFT Pressure Transducer, Range 0 to 0.5 In WC CX8MB242P5IW
- ASHCROFT Transducer, 0 to5000 psi, Output 1 to 5VDC G17M0215DO5000#
- ASHCROFT Pressure Transducer, Range 0 to 1000 psi, G17M0142DO1000#
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC G17M0215DO500#
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, G17MEK42DO100#
- ASHCROFT General Industrial Pressure Transducer E2GB7NM0242FCX03F200#
- ASHCROFT General Industrial Pressure Transducer E2GB7NM0242DAX000500#
- ASHCROFT Pressure Transducer, Range 0 to 100 psi K17MO242C1100#XFM
- ASHCROFT Transducer, Pressure K17M0242C1 1000#
- Ashcroft Pressure Transducers