Ashcroft
Explosion Proof Transducer, 0 to 15 psi
Mfr # A2XBF0442C215#G
Zoro # G0120145
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Explosion Proof Pressure Transmitter
- Wetted Materials - Transmitters 316L Stainless Steel
- Range Values - Transmitter 0 to 15
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25%
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, G17M0242CD300#
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, G17M0242F2300#
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC G17M0215F2100#
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC G17M0215M17500#
- ASHCROFT Pressure Transducer, Range 0 to 100 psi K17MO242C1100#XFM
- ASHCROFT Pressure Transducer, Pressure 60 PSI T27M0242EW60#GXCY
- ASHCROFT Explosion Proof Transducer, Vac to 15 psi A2XBM0415C215#G&VAC
- ASHCROFT Explosion Proof Transducer, 0 to 5000 psi A2XBF0215C25000#G
- ASHCROFT Explosion Proof Transducer, 0 to 500 psi A2XBF0415C2500#G
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, G17M0242DO200#
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, G17M0142F25000#
- Ashcroft Pressure Transducers