Ashcroft
Explosion Proof Transducer, 0 to 300 psi
Mfr # A2XBM0242C2300#G
Zoro # G0120556
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Explosion Proof Pressure Transmitter
- Wetted Materials - Transmitters 316L Stainless Steel
- Range Values - Transmitter 0 to 300
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.20%
Explore More Products
- ASHCROFT Pressure Transducer with Display, 150 psi GC517F0242CD150#G
- ASHCROFT Pressure Transducer, Range 0 to 7500 psi, G17M0242DO7500#
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, G17M0142F2100#
- ASHCROFT Pressure Transducer, Pressure 60 PSI T27M0242EW60#GXCY
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, G17M0242M15000#
- ASHCROFT Pressure Transducer, Pressure 300 PSI T27M0242EW300#GXCY
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC G17MEK15DO7500#
- ASHCROFT General Industrial Pressure Transducer E2GA3CM0242FCX03F7500#
- ASHCROFT 0-3IN-H2O 13-36V-DC DIFFERENTIAL PRESSURE TRANSMITTER XL-5-MB2-42-ST
- ASHCROFT Pressure Transducer with Display, 300 psi GC517F0242CD300#G
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, G17M0242CD100#
- Ashcroft Pressure Transducers