Ashcroft
Pressure Transducer, Range 0 to 500 psi,
Mfr # G17M0242DO500#
Zoro # G0120662
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 500
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, G17MEK42EW300#
- ASHCROFT Pressure Transducer, Pressure 1000 PSI T27M0242EW1000#GXCY
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, G17M0242EW30#
- ASHCROFT Sanitary Transducer, Range 0 to 200psi KS7S1542HM200#
- ASHCROFT Pressure Transducer/Switch, 0 to 3000 psi GC357MO2L41EW3000#G
- ASHCROFT Pressure Transducer, Range 0 to 3 In WC CX8MB2423IW
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, G17MEK42F230#
- ASHCROFT Sanitary Transducer, Range 0 to 300psi KS7S2042HM300#
- ASHCROFT Sanitary Transducer, 0 to 30 psi, 1 to5VDC KS7S2015HM30#
- ANDERSON GREENWOOD Instrument Manifold 5300Psi Pressure Transmitter Parts Accessory M4TVIM-4 02-2550-515
- ASHCROFT Transducer with Display, Vac to 15 psi GC517F0242CD15#&vacG
- Ashcroft Pressure Transducers