Ashcroft
Pressure Transducer, 30 In Hg Vac to30psi
Mfr # G17MEK42EWVAC/30#
Zoro # G0121152
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Compound Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 30 to 0 to 30
- Range Units - Transmitter in Hg/psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Compound Transducer, Range Vac to 30 PSI T27M0242EWVAC/30#GXCY
- ASHCROFT Pressure Transducer with Display, 300 psi GC517F0242CD300#G
- ASHCROFT Transducer, Pressure K17M0242C1 60#
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, G17M0242M160#
- ASHCROFT Transducer, 0 to 200 psi, Output 1 to 5VDC G17M0115F2200#
- ASHCROFT Pressure Transducer, 30 In Hg Vac to30psi G17M0242F2VAC/30#
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, G17M0242EW3000#
- ASHCROFT Intrinsically Safe Transducer, 0 to200psi A4SBF0442D0200#
- ASHCROFT Explosion Proof Transducer, 0 to 200 psi A2XBM0242C2200#G
- DWYER INSTRUMENTS Transmitter, 0 to 500 PSI, 36 In Lead 628-14-GH-P1-E1-S1
- ASHCROFT Pressure Transducer, Range 0 to 5 In WC CX8MB2425IW
- Ashcroft Pressure Transducers