Ashcroft
Pressure Transducer, Range 0 to 60 psi,
Mfr # G17MEK42EW60#
Zoro # G0121177
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 60
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 1 In WC CX8MB2421IW
- ASHCROFT Explosion Proof Transducer, 0 to 100 psi A2XBM0242C2100#G
- ASHCROFT Pressure Transducer, Range 0 to 200 psi K17MO242C1200#XFM
- ASHCROFT Intrinsically Safe Transducer, 0 to 15psi A4SBMO442DO15#
- ASHCROFT Pressure Transducer, Range 0 to 3 In WC CX8MB2423IW
- ASHCROFT Transducer, Pressure K17M0242C1 300#
- ASHCROFT Sanitary Transducer, Vac to30psi, 1 to5VDC KS7S1515F230#&VAC
- ASHCROFT General Industrial Pressure Transducer E2GC7NM0242DAX00015#
- ASHCROFT Intrinsically Safe Transducer, 0 to200psi A4SBF0242D0200#
- DWYER INSTRUMENTS Vacuum Transducer with Display DPG-200
- ASHCROFT Pressure Transducer, -0.5 to 0 to 0.5InWC CX8MB242P5IWL
- Ashcroft Pressure Transducers