Ashcroft
Pressure Transducer, Range 0 to 200 psi,
Mfr # G17MEK42EW200#
Zoro # G0121195
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 200
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 1000 psi, G17M0242DO1000#
- ASHCROFT Pressure Transducer, Range 0 to 1000 psi, G17M0142DO1000#
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC G17M0215F27500#
- ASHCROFT Pressure Transducer/Switch, 0 to 3000 psi GC357MO2L41EW3000#G
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, G17M0242F2100#
- ASHCROFT Pressure Transducer, Pressure 300 PSI T27M0242EW300#GXCY
- ASHCROFT Transducer, Vac to 30 psi, Output 1 to5VDC G17MEK15M1VAC/30#
- ASHCROFT Transducer, 0 to5000 psi, Output 1 to 5VDC G17M0115F25000#
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, G17M0142M130#
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 100 PSI, Conduit 629C-05-CH-P2-E5-S1
- JOHNSON CONTROLS Pressure Trans 0500 Psig, 010 Vdc Output P499VCP-105C
- Ashcroft Pressure Transducers