Ashcroft
Pressure Transducer, Range 0 to 500 psi,
Mfr # G17MEK42EW500#
Zoro # G0121213
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 500
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, G17M0242DO100#
- ASHCROFT Transducer, 0 to3000 psi, Output 1 to 5VDC G17M0115M13000#
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, G17M0142F25000#
- ASHCROFT Transducer, Pressure K17M0242C1 1000#
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, G17M0142DO60#
- ASHCROFT Pressure Transducer, Pressure 200 PSI T27M0242EW200#GXCY
- ASHCROFT General Industrial Pressure Transducer E2GB3CM0442FCX03F50#
- ASHCROFT Transducer, 0 to 30 psi, Output 1 to 5VDC G17M0215EW30#
- ASHCROFT Pressure Transducer, Range 0 to 7500 psi, G17M0142DO7500#
- FOXBORO 0-250IN-H2O DIFFERENTIAL PRESSURE TRANSMITTER 13A-MS2
- JOHNSON CONTROLS Pressure Transducer, 0 to 100 psi P598RCPSN100C
- Ashcroft Pressure Transducers