Ashcroft
Pressure Transducer, Range 0 to 1000 psi,
Mfr # G17MEK42EW1000#
Zoro # G0121222
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 1000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Sanitary Transducer, Range 0 to 200psi KS7S1542HM200#
- ASHCROFT Sanitary Transducer, Range 0 to 300 psi KS7S1542F2300#
- ASHCROFT Pressure Transducer, -0.5 to 0 to 0.5InWC CX8MB242P5IWL
- ASHCROFT Transducer, Pressure K17M0242C1 1000#
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, G17M0142DO60#
- ASHCROFT Transducer, 0 to3000 psi, Output 1 to 5VDC G17M0215F23000#
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC G17M0115EW500#
- ASHCROFT General Industrial Pressure Transducer E2GB7NM0242CCX03F300#
- ASHCROFT Intrinsically Safe Transducer, 0 to 60psi A4SBF0442D060#
- ASHCROFT Pressure Transducer, Pressure 3000 PSI T27M0242EW3000#GXCY
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, G17M0142F2100#
- Ashcroft Pressure Transducers