Ashcroft
Pressure Transducer, Range 0 to 5000 psi,
Mfr # G17MEK42EW5000#
Zoro # G0121247
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 5000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, G17M0242F260#
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, G17M0142F260#
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, G17M0242F23000#
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi K17MO242C13000#XFM
- ASHCROFT Pressure Transducer, -5 to 0 to 5 In WC CX8MB2425IWL
- ASHCROFT Pressure Transducer, Range 0 to 1000 psi, G17M0242DO1000#
- ASHCROFT Explosion Proof Transducer, 0 to 500 psi A2XBM0242C2500#G
- ASHCROFT Transducer, 0 to 30 psi, Output 1 to 5VDC G17M0215DO30#
- ASHCROFT Sanitary Transducer, Range 0 to 60psi KS7S1542HM60#
- ASHCROFT Pressure Transducer/Switch, 0 to 500 psi GC357MO2L41EW500#G
- DWYER INSTRUMENTS Pressure Transmitter, 0-300psi, 36In Lead 626-13-GH-P1-E1-S1
- Ashcroft Pressure Transducers