Ashcroft
Pressure Transducer, 30 In Hg Vac to30psi
Mfr # G17MEK42CDVAC/30#
Zoro # G0121484
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Compound Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 30 to 0 to 30
- Range Units - Transmitter in Hg/psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, G17M0242F2200#
- ASHCROFT Explosion Proof Transducer, 0 to 300 psi A2XBM0215C2300#G
- ASHCROFT Pressure Transducer, Pressure 100 PSI T27M0242EW100#GXCY
- ASHCROFT Explosion Proof Transducer, 0 to 3000 psi A2XBM0242C23000#G
- ASHCROFT Pressure Transducer, Range 0 to 7500 psi, G17M0242F27500#
- ASHCROFT Sanitary Transducer, Range 0 to 200psi KS7S1542HM200#
- ASHCROFT Transducer, Vac to 30 psi, Output 1 to5VDC G17MEK15CDVAC/30#
- ASHCROFT Transducer, 0 to 30 psi, Output 1 to 5VDC G17M0115EW30#
- ASHCROFT General Industrial Pressure Transducer E2GB7NM0242DAX00050#
- ASHCROFT Pressure Transducer, Range 0 to 5 In WC CX8MB2425IW
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI P499RCP-105C
- Ashcroft Pressure Transducers