Ashcroft
Pressure Transducer, Range 0 to 60 psi,
Mfr # G17MEK42CD60#
Zoro # G0121502
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 60
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer/Switch, 0 to 3000 psi GC357MO2L41EW3000#G
- ASHCROFT Sanitary Transducer, Range 0 to 200psi KS7S1542HM200#
- ASHCROFT Pressure Transducer, Pressure 60 PSI T27M0242EW60#GXCY
- ASHCROFT Explosion Proof Transducer, 0 to 300 psi A2XBM0242C2300#G
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi K17MO242C13000#XFM
- ASHCROFT Sanitary Transducer, Range 0 to 30psi KS7S2042F230#
- ASHCROFT Transducer, 0 to1000 psi, Output 1 to 5VDC G17M0215M11000#
- ASHCROFT General Industrial Pressure Transducer E2GB3CM0242FCX03F150#
- ASHCROFT General Industrial Pressure Transducer E2GB7NM0242FCX03F50#
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, G17M0142DO60#
- ANDERSON GREENWOOD Instrument Manifold 6000Psi Pressure Transmitter Parts Accessory M25HPS-46XP
- Ashcroft Pressure Transducers