Ashcroft
Pressure Transducer, Range 0 to 200 psi,
Mfr # G17MEK42CD200#
Zoro # G0121527
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 200
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer, Pressure 500 PSI T27M0242EW500#GXCY
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, G17M0242CD100#
- ASHCROFT Sanitary Transducer, Range 0 to 100psi KS7S2042F2100#
- ASHCROFT Pressure Transducer, Pressure 3000 PSI T27M0242EW3000#GXCY
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, G17M0242DO60#
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, G17M0242DO100#
- ASHCROFT Explosion Proof Transducer, 0 to 100 psi A2XBM0415C2100#G
- ASHCROFT Sanitary Transducer, Range 0 to 100psi KS7S2042HM100#
- ASHCROFT General Industrial Pressure Transducer E2GB3CM0242CCX03F5000#
- ASHCROFT Pressure Transducer, Range 0 to 300 psi K17MO242C1300#XFM
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 750 psi P599ACPS107K
- Ashcroft Pressure Transducers