Ashcroft
Pressure Transducer, Range 0 to 300 psi,
Mfr # G17MEK42CD300#
Zoro # G0121536
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 300
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 7500 psi, G17M0242DO7500#
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, G17M0242CD30#
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, G17M0242F25000#
- ASHCROFT Sanitary Transducer, Range 0 to 30psi KS7S2042F230#
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, G17M0242M1200#
- ASHCROFT Transducer, 0 to 200 psi, Output 1 to 5VDC G17M0115EW200#
- ASHCROFT Transducer, 0 to5000 psi, Output 1 to 5VDC G17M0215CD5000#
- ASHCROFT Transducer, 0 to 30 psi, Output 1 to 5VDC G17MEK15F230#
- ASHCROFT Sanitary Transducer, 0 to 60 psi, 1 to5VDC KS7S151542F260#
- DWYER INSTRUMENTS Stainless Steel Air Flow Meter RMB-50-SSV
- DWYER INSTRUMENTS Pressure Transducer, 0 to 30 PSI 626-08-GH-P1-E4-S1
- Ashcroft Pressure Transducers