Ashcroft
Pressure Transducer, Range 0 to 1000 psi,
Mfr # G17MEK42CD1000#
Zoro # G0121554
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 1000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Explosion Proof Transducer, 0 to 300 psi A2XBM0215C2300#G
- ASHCROFT Pressure Transducer, Range 0 to 200 psi K17MO242C1200#XFM
- ASHCROFT Pressure Transducer, -2 to 0 to 2 In WC CX8MB2422IWL
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC G17M0215F260#
- ASHCROFT Pressure Transducer, Pressure 200 PSI T27M0242EW200#GXCY
- ASHCROFT Transducer, 0 to3000 psi, Output 1 to 5VDC G17M0115M13000#
- ASHCROFT Explosion Proof Transducer, 0 to 1000 psi A2XBF0242C21000#G
- ASHCROFT Intrinsically Safe Transducer, 0 to500psi A4SBF0242D0500#
- ASHCROFT Transducer, Vac to 30 psi, Output 1 to5VDC G17M0115CDVAC/30#
- WESTWARD Pressure Transducer, 0 to 60psi, 4 to 20mA 40TM26
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 200 PSI, Conduit 626-12-CB-P1-E5-S1
- Ashcroft Pressure Transducers