Ashcroft
Pressure Transducer, Range 0 to 7500 psi,
Mfr # G17MEK42CD7500#
Zoro # G0121581
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 7500
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, G17MEK42DO3000#
- ASHCROFT Pressure Transducer, Pressure 60 PSI T27M0242EW60#GXCY
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, G17M0242EW30#
- ASHCROFT Pressure Transducer, Pressure 100 PSI T27M0242EW100#GXCY
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, G17M0242DO100#
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, G17MEK42EW300#
- ASHCROFT General Industrial Pressure Transducer E2GB3CM0242DAX00050#
- ASHCROFT 0-3IN-H2O 13-36V-DC DIFFERENTIAL PRESSURE TRANSMITTER XL-5-MB2-42-ST
- ASHCROFT Indicating Differential Transmitter, LCD GX320IW
- ASHCROFT Intrinsically Safe Transducer, 0 to 15psi A4SBMO442DO15#
- SIEMENS Ultrasonic Electronic Transducer XPS-10 7ML11150BA40
- Ashcroft Pressure Transducers