Ashcroft
Pressure Transducer, 30 In Hg Vac to30psi
Mfr # G17M0142M1VAC/30#
Zoro # G0121703
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Compound Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 30 to 0 to 30
- Range Units - Transmitter in Hg/psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer, 30 In Hg Vac to30psi G17M0242EWVAC/30#
- ASHCROFT Sanitary Transducer, Range 0 to 30 psi KS7S1542F230#
- ASHCROFT Transducer, 0 to5000 psi, Output 1 to 5VDC G17M0215DO5000#
- ASHCROFT Pressure Transducer, Range 0 to 200 psi K17MO242C1200#XFM
- ASHCROFT Explosion Proof Transducer, 0 to 3000 psi A2XBM0442C23000#G
- ASHCROFT Pressure Transducer, Range 0 to 60 psi K17MO242C160#XFM
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, G17M0242EW5000#
- ASHCROFT Transducer, Vac to 30 psi, Output 1 to5VDC G17M0215M1VAC/30#
- ASHCROFT Pressure Transducer/Switch, 0 to 300 psi GC357MO2L41EW300#G
- ASHCROFT Pressure Transducer with Display, 50 psi GC517F0242CD50#G
- DWYER INSTRUMENTS Transmitter, 0 to 200 PSI, 36 In Lead 628-12-GH-P1-E1-S1
- Ashcroft Pressure Transducers