Ashcroft
Pressure Transducer, Range 0 to 60 psi,
Mfr # G17MEK42M160#
Zoro # G0121834
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 60
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, G17M0242EW30#
- ASHCROFT Pressure Transducer with Display, 150 psi GC517F0242CD150#G
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, G17M0242EW300#
- ASHCROFT Sanitary Transducer, Range 0 to 200psi KS7S2042F2200#
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, G17M0242DO3000#
- ASHCROFT Pressure Transducer, Pressure 60 PSI T27M0242EW60#GXCY
- ASHCROFT Explosion Proof Transducer, 0 to 500 psi A2XBF0242C2500#G
- ASHCROFT Transducer, 0 to 200 psi, Output 1 to 5VDC G17M0215CD200#
- ASHCROFT Sanitary Transducer, 30 In Hg Vac to30psi KS7S1542F230#&VAC
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI P499RCP-105K
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 100 PSI, Conduit 626-10-CB-P1-E5-S1
- Ashcroft Pressure Transducers